Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Goddess Guan-Yin Sculpture
Mfr # SP19006
Zoro # G205386609
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5"W
- Height 17.5"
- Large Spiral 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP19006
- Zoro # G205386609
- UPC # 846092001729
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 4.5"W |
Height | 17.5" |
Details
Large Spiral | 5" |
Description
Welcome an instant family heirloom to home or garden with our Toscano-exclusive sculpt of the Chinese goddess of mercy. From her lotus blossom pedestal to her gracefully postured hands, this goddess of purity and wisdom is a sophisticated garden statement. This foundry iron casting is finished to replicate an aged antique. 4"Wx5"Dx171⁄2"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap For Honda For 4-13 Hp Engines 17620-Zh7-023, 17620-Zh7-013 (125-364)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- DEWALT-BLACK & DECKER Dewalt-Black & Decker DWPW2400 2400 PSI Electric Power Washer (DWPW2400)
- DESIGN TOSCANO Andes the Little Alpaca Garden Statue (HT21052532)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- DESIGN TOSCANO Viking Victor Norse Dwarf Gnome Statue (QM2932200)
- DESIGN TOSCANO Zora, the Zebra Statue (JQ6240)
- DESIGN TOSCANO Spinning Orb Calming Tabletop Waterfall Fountain (SH205016)
- DESIGN TOSCANO Colossal Crustacean Grand-Scale Giant King Crab Statue (NE100013)
- SHAWSHANK LEDZ Magic Seasons Light Stake Pathway Decor (702926)
- Design Toscano Fountains, Garden Statues & Sculptures