Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Four Goddesses of the Seasons Statue: All Four Season Statues
Mfr # NE490060
Zoro # G504384795
product price: $3,990.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,990.00
Free 30-Day Returns
Key Features
- Spring Statue 21"Wx19.5"Dx61.5"H. 73 lbs.
- Spring Statue & Plinth 24"Wx24"Dx89.5"H. 70 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE490060
- Zoro # G504384795
- UPC # 846092070541
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Details
Spring Statue | 21"Wx19.5"Dx61.5"H. 73 lbs. |
Spring Statue & Plinth | 24"Wx24"Dx89.5"H. 70 lbs. |
Description
Allegories conjuring the goddesses of the seasons in classic Baroque style, each of these lawn ornaments is based on English estate originals and is mesmerizingly detailed from draped gowns to handsome faces. Cast in quality designer resin, our Design Toscano originals are finished in antique stone for seasons of enjoyment. Each Statue: 21"Wx19"Dx611⁄2"H. 73 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- BARKER Barker 25895 4-Wheeler Tote-Along - 25 Gallon (25895)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- FROSTBITE Mini Ice Scraper, 4 (074-19604)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Out for a Ride Garden Sculpture (KY114861)
- DESIGN TOSCANO Catnapping Cub Black Bear Statue (JQ8560)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Howling Lone Wolf Garden Statue (KY7966)
- DESIGN TOSCANO Plowing Pete on His Tractor Garden Gnome Statue (QL153684)
- BOOK PUBLISHING CO 6 in. Gazing Globe Teal Crackle (GR3118)
- Design Toscano Fountains, Garden Statues & Sculptures