Shop All Accent Chairs
Design Toscano
The Fitzjames Hand-Carved Solid Mahogany Throne Chair
Mfr # AF1204
Zoro # G605445944
product price: $3,819.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,819.00
Free 30-Day Returns
Key Features
- Overall Depth 31"
- Overall Height 67"
- Upholstery Material 100% Natural Leather
- Overall Width 36"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1204
- Zoro # G605445944
- UPC # 846092005147
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 31" |
Overall Height | 67" |
Overall Width | 36"W |
Details
Upholstery Material | 100% Natural Leather |
Description
There was no choice whatsoever - once we laid eyes on this imposingly magnificent piece, we had to have it for our catalog! It requires over 3 weeks to carve in the very masculine tradition of English antiques. Its immense claw feet rise, flanked by winged creatures and regal sentinels, in high relief. The real leather, cushioned seat spans a full yard (room for two!), while the stately back stands almost 6 feet high, making it the most massive chair we've ever offered. There's no getting around it, this ornate, fit-for-a-king piece will be the crowning glory of any room! 36"Wx31"Dx67"H. 85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO Alfred the Great Golden Throne Chair (AF551304)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair and Ottoman (AF791123)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- Design Toscano Accent Chairs