Shop All Wall Art & Decor
Design Toscano
The Famed Egyptian City of Alexandra Sphinx Statue
Mfr # NE68797
Zoro # G605390671
Free Shipping & Returns
$283.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29"W
- Depth 9"
- Height 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE68797
- Zoro # G605390671
- UPC # 846092009183
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Width | 29"W |
Depth | 9" |
Height | 15.5" |
Description
With the body of a lion and the head of a human, the Alexandra Sphinx sculpture was seemingly carved from the bedrock of an Egyptian plateau to be the protector of the people. Our museum-quality replica statue is artistically rendered, then cast in quality designer resin and hand-painted in ebony and accented in real gold and silver leaf to resemble Egypt's masterpieces. The Sphinx guarded the burial chambers of pharaohs and flanked the famous gates to Egyptian cities, so you can rest assured that your home or gallery will be safe with him at the post. This large-scale, display-quality indoor sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 29"Wx9"Dx151⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- DESIGN TOSCANO Primrose Art Nouveau Tiffany-Style Stained Glass Window (TF806)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- DESIGN TOSCANO Bad Tempered Bastet Egyptian Cat Wall Plaque (CL76032)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study I' Canvas Art, 14x19 (WAG14725-C1419GG)
- Design Toscano Wall Art & Decor