Shop All Wall Art & Decor
Design Toscano
The Fairys Helping Hands Accessory Valet
Mfr # SP140
Zoro # G505390412
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5"
- Height 8.5"
- Width 4.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP140
- Zoro # G505390412
- UPC # 846092009428
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 5" |
Height | 8.5" |
Width | 4.5"W |
Description
The original artist who created this 1920s Italian antique was no doubt as enchanted with the magic of fairies as we are by his beautiful sculpt. From her slender form to her petite wings, this distinctively functional work of decorative art provides a beautiful place to hold jewelry, pens or other valet items. A gallery-quality foundry iron casting. See alternate views for details. 4"Wx5"Dx81⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- BAXTON STUDIO 21.9 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood Top (214-11961-ZORO)
- DESIGN TOSCANO Egyptian God Anubis Weighing of the Heart Statue (QS24108)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- DESIGN TOSCANO The Loyal Whippet Authentic Foundry Iron Casting (SP1577)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 35x47 (WAG14836-C3547GG)
- Design Toscano Wall Art & Decor