Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Enlightened Buddha Sculpture
Mfr # JE142050
Zoro # G704386025
product price: $215.46
/ea
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.5"
- Height 40"
- Width 12.5"W
- Shown in background Giant Buddha Monument-Sized Garden Sculpture NE22724.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JE142050
- Zoro # G704386025
- UPC # 846092000777
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8.5" |
Height | 40" |
Width | 12.5"W |
Details
Shown in background | Giant Buddha Monument-Sized Garden Sculpture NE22724. |
Description
Floating on a stylized lotus, this nearly 31⁄2-foot-tall Buddha sculpture arrives like a refreshing breeze with his calm countenance and endless serenity. Enjoy the richly burnished finish in an entryway or in an outdoor meditation garden with this timeless sculpture imported from Southeast Asia. Cast in quality designer resin and intricately hand-painted, this is another fine Toscano exclusive. 12"Wx81⁄2"Dx40"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Sprayer Compression Poly 2Gal (SX-8B)
- URBAN FARM FERTILIZERS Apples & Oranges 32 Fl. Oz Fruits and Citrus Fertilizer (UR136675)
- DURAMAX 10.5x13 Woodbridge Plus w/foundation (40234)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0810)
- DESIGN TOSCANO Bluebonnet Twins Springtime Child Garden Statue: Juliette Girl (QL215174)
- DESIGN TOSCANO Giant Burmese Python Snake Statue (NE867145)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- DESIGN TOSCANO The Abominable Snowman Life-Size Yeti Statue (NE5110119)
- DESIGN TOSCANO Humongous Hedgehog Garden Animal Statue (FU84330)
- DESIGN TOSCANO The Re'em Mystical Unicorn Statue (QM3035800)
- GOOD DIRECTIONS Good Directions Rooster Garden Weathervane, Polished Copper w/Roof Mount (802PR)
- Design Toscano Fountains, Garden Statues & Sculptures