Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Enchanted Unicorn Sculpture
Mfr # DB383015
Zoro # G504386195
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.5"
- Width 14"W
- Height 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # DB383015
- Zoro # G504386195
- UPC # 846092001859
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 5.5" |
Width | 14"W |
Height | 16.5" |
Description
This mythical creature is said to be at once gentle and fierce, beautiful and terrifying, ever-present and only of the dream world. Evelyn Myers Hartley has imaginatively sculpted this youthful spiritual symbol with a newly emerging horn, rearing and ready to take on any foe. Created exclusively for Design Toscano and cast in quality designer resin, this ethereal sculpt is finely hand-painted in soft pastels for your home or enchanted garden. 14"Wx51⁄2"Dx161⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS STUD CLEANER KIT QUICK CHANGE (CV16)
- STENS Throttle Control Cable Fits Exmark 116-1972 290-348 (290-348)
- MTD Blade-20 W/Star (942-0640)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- DESIGN TOSCANO The Meerkat Gang Sculpture: Large (DB32136)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- DESIGN TOSCANO Colossal Crustacean Grand-Scale Giant King Crab Statue (NE100013)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- DESIGN TOSCANO The Observant Sitting Fox Cast Bronze Garden Statue (KW28956)
- Design Toscano Fountains, Garden Statues & Sculptures