Shop All Wall Art & Decor
Design Toscano
The Emperors Tang Horse Sculpture
Mfr # AH241384
Zoro # G105390867
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Height 13"
- Width 8.5"W
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AH241384
- Zoro # G105390867
- UPC # 846092018307
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 13" |
Width | 8.5"W |
Depth | 5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Capturing every symbolic detail of the muscular steed and his trappings, the artist captures the most beloved of animals in ancient Chinese art in this foot-tall gallery piece. A museum-quality work that echoes ancient dynasties, it is cast in quality designer resin and finished with faux metallic and ceramic glazes. It is mounted atop a raised, faux ebony base for proud display in any collection. 8"Wx5"Dx13"H. 3lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- INFINITY INSTRUMENTS Prosaic 24 Hour, Clock (90/1224-1)
- BOSS The Web Chair (B580)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- DESIGN TOSCANO Le Bouquet Grand Sculptural Wall Frieze (NG328905)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- Design Toscano Wall Art & Decor