Shop All Home & Office Phones
Design Toscano
The Eiffel Tower 1892 Reproduction Telephone
Mfr # PM1892
Zoro # G905447044
product price: $167.95
/ea
Free Shipping & Returns
$167.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5"
- Width 10"W
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1892
- Zoro # G905447044
- UPC # 846092007677
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 11.5" |
Width | 10"W |
Depth | 6.5" |
Description
Dreaming of Paris? Every element of this intricately fashioned reproduction Eiffel Tower telephone recalls to mind the 1890s "City of Lights" Paris where the telephone held a place of prominence in the boudoir or on a specially made desk as a piece of art, with antiqued-brass painted details, hand crank, and brown fabric-covered cord. Add a touch sophisticated Victorian Steampunk styling to any setting with this replica exposed Magneto Eiffel Tower telephone. A magneto phone uses a hand-cranked generator that produces electricity to drive the ringers on the operator's console. Design Toscano's quality antique replica telephone features elaborately crafted artistic brass accents details, and a metal die-cast handset and frame. This functional telephone includes modern features: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 10"Wx61⁄2"Dx111⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- ATT 2 Handset Answering System with CID (CL83213)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- ATT Accessory Handset for -CL82x13 Series (CL80113)
- CETIS 80102 No Dial Single Line Lobby Phone (LB-08BK)
- PANASONIC Panasonic 2 HS Cordless with Answer Mach (TGL432B)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- PANASONIC Extra handset for TGD, TGC Series (TGDA51M)
- CORTELCO 255412-VBA-20M Wall w/ Volume BLUE (2554-V-BL)
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- Design Toscano Home & Office Phones