Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Egyptian Grand Ruler Collection: Life-Size Anubis Statue atop a Temple Column Mount
Mfr # NE23262
Zoro # G505387788
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,822.86
Free 30-Day Returns
Key Features
- Material Resin
- Color Gold Tones / Silver Tones
- Height 97 1/2 Inch
- Weight 55 lbs
- Type Decorative Figure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE23262
- Zoro # G505387788
- UPC # 846092007585
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 97 1/2 Inch |
Depth | 22 1/2 Inch |
Width | 25" |
Details
Material | Resin |
Color | Gold Tones / Silver Tones |
Weight | 55 lbs |
Type | Decorative Figure |
Shape | Specialty |
Description
We guarantee heads will turn to this enormous, more than eight-foot high masterpiece whose wow factor rivals every other grand-scale Egyptian statue we've produced! Paying homage to the Egyptian god of admission to the underworld, our Toscano exclusive is a more-than-powerful statement piece complete with scepter and ankh. Muscular Anubis is cast in quality designer resin and hand-painted in faux ebony and real gold and silver leaf to impress in a grand hall with its astounding size and royal style. Arrives in three pieces. 261⁄2"Wx261⁄2"Dx971⁄2"H. 55 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Fuel (25 050 42-S)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- REMCO Not Applicable Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Red Polypropylene Handle (56114)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Zora, the Zebra Statue (JQ6240)
- DESIGN TOSCANO Service Station Visible Gas Pump Metal Sculpture (FU79361)
- DESIGN TOSCANO Polly the Lady Bug Fairy Garden Helper Statue (DS18026)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- PURE GARDEN Pure Garden 50-LG1097 Bunny Rabbit Statue-Resin Animal Figurine for Outdoor Lawn & Garden Decor (50-LG1097)
- Design Toscano Fountains, Garden Statues & Sculptures