Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Egg Beater Raptor Dinosaur Statue
Mfr # JQ6619
Zoro # G304385237
product price: $87.90
/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.5"W
- Height 14.5"
- Depth 8"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ6619
- Zoro # G304385237
- UPC # 840798115421
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 13.5"W |
Height | 14.5" |
Depth | 8" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
How do you like your eggs? This baby Raptor dinosaur likes his over hard! Our sizeable reptile lives to scramble things up and make a mess of the nest while he muscles his monstrous mouth and carnivorous claws around your home or garden. Sculpted with detail from his sharp teeth to predator paws, this distinctive dino is cast in quality designer resin and hand painted exclusively for Design Toscano. A great gift for dinosaur lovers or anyone who prides themselves on a unique garden! 131⁄2"Wx8"Dx141⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Starter Asm (951-10955)
- SIMONDS Chainsaw File, Round, Dbl., 8inL, Nat. (73740610)
- OREGON Mower Blade (91-528)
- KOHLER D/D Air Filter (32 083 06-S)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- DESIGN TOSCANO The Observant Sitting Fox Cast Bronze Garden Statue (KW28956)
- DESIGN TOSCANO Party Time Pink Flamingo Statue (HF616702)
- DESIGN TOSCANO Bright Eyes Solar Cat Garden Statue (QL58930)
- DESIGN TOSCANO Roly-Poly Laughing Hedgehog Statue: Large (QM22558)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- SUNSET VISTA DESIGNS CO. Sunset Vista Designs Cardinal Rain Gauge (SVDS009)
- Design Toscano Fountains, Garden Statues & Sculptures