Shop All Table Lamps
Design Toscano
The Carlisle Beaux-Arts Stained Glass Lamp
Mfr # KY4561
Zoro # G405386928
product price: $261.06
/ea
Free Shipping & Returns
$261.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19"
- Width 12"W
- Depth 12"
- Shade Dimensions 6"H.
- Cord 96"L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY4561
- Zoro # G405386928
- UPC # 846092001125
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19" |
Width | 12"W |
Depth | 12" |
Shade Dimensions | 6"H. |
Details
Cord | 96"L. |
Description
The warmly illuminating amber glow of six ribbed domes are accented with 30 cabochons in this amazingly constructed lamp inspired by the Beaux Arts period. 498 individually hand-cut pieces of vibrant, authentic art glass shine in our almost two-foot-tall, turn-of-the-century era work set atop a quality designer resin base finished in dark faux bronze. Simple Assembly Required. Accepts your 40-watt bulb; switch on cord. 12"dia.x19"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- DESIGN TOSCANO Blind Justice, Greek Goddess of Law Table Lamp (PD63578)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- ESTALLAR Glam Silver Faux Crystal Accent Table Lamp with See Thru Shade, Clear (ES3106404)
- Design Toscano Table Lamps