Shop All Desks
Design Toscano
The Captain's Davenport Desk
Mfr # AF2016
Zoro # G705445998
product price: $1,024.86
/ea
Free Shipping & Returns
$1,024.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cabinet
- Overall Width 21 Inch
- Overall Depth 20"
- Overall Height 33 Inch
- Color Brass Tones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF2016
- Zoro # G705445998
- UPC # 846092003655
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 21 Inch |
Overall Depth | 20" |
Overall Height | 33 Inch |
Details
Type | Cabinet |
Color | Brass Tones |
Material | Brass / Wood |
Features | Drawers / Lock / Shelves |
Installation Type | Free-Standing |
Description
Wildly popular during the 19th century, this distinctively shaped Davenport makes you take notice as it rises from trim bun feet with ornate scrollwork that supports a hinged, lifting desktop. Eight interior drawers, eight brass-handled side drawers and a top compartment for writing instruments provide ample storage in an authentic signature piece that's stunningly hand-carved furniture art. Not a bit of space is wasted on this versatile and stylish Toscano exclusive. 21"Wx20"Dx33"H. 60 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- HON HON Wood Desk - Full Height Right Pedestal - 72inW x 24inD x 29-1/2inH - Mahogany - 10500 Series (HON105895RNN)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97WH)
- GLOBAL INDUSTRIAL Tilting Adjustable Height Mobile Laptop Desk, 36W, White (436966WG)
- DAPHNES DINNETTE 42 in. Metal Computer Desk Black Marble-Look - Black (DA3076404)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- Design Toscano Desks