Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Athena Corinthian Pedestal
Mfr # KY60748
Zoro # G804385966
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 16.5"
- Width 16.5"W
- Height 33.5"
- Top surface 13" square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY60748
- Zoro # G804385966
- UPC # 846092011599
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 16.5" |
Width | 16.5"W |
Height | 33.5" |
Details
Top surface | 13" square |
Description
Named for the Greek city of Corinth and its fondness of this ornate art style, this classic is ringed with traditional acanthus leaves. At almost a yard tall, it is the perfect display height indoors for sculpture, vases, or greenery. Cast in quality designer resin in an antique stone finish, it's also ideal outdoors as a garden focal point in any season. 161⁄2"Wx161⁄2"Dx331⁄2"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Plant Protection, 12 ft.X500 ft. (NS12500)
- LIQUID FENCE Animal Repellent, 1 qt, Granules, 9 3/8in H (85010)
- INTERSTATE PNEUMATICS 36 Inch Pressure Washer Lance with Molded Grip (PW7180)
- MTD Bearing-Roller-3/4 (941-0107)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- DESIGN TOSCANO In God's Hands Cat Memorial Statue (KY69909)
- DESIGN TOSCANO Bigfoot Spotted Metal Silhouette Yeti Garden Stake (NA118)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Playful Cat on Back Statue (QL57117)
- LUMINOUS GARDEN Metal/Resin Assorted 6 in. Mushroom Statue, 12PK (ZAC2SP20106B)
- Design Toscano Fountains, Garden Statues & Sculptures