Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Asian Goddess Guan-Yin Garden Statue
Mfr # NE210138
Zoro # G205387811
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17"W
- Height 54.5"
- Large Spiral 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210138
- Zoro # G205387811
- UPC # 840798140416
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 17"W |
Height | 54.5" |
Details
Large Spiral | 14" |
Description
Beloved by all Buddhist traditions and found in most temples under various names, the elegantly merciful Guan-Yin is so prolific as to also find a home in most art museums worldwide. Sculpted here with symbolically posed hands, prayer beads and a serene smile, this garden statue atop a pedestal throne is created exclusively for Design Toscano. Cast in quality, fiberglass-reinforced designer resin, this Asian masterpiece boasts a limestone finish, for year-round display in home, garden or restaurant. Our exclusive Asian statue is perfect in an entryway or an outdoor Zen meditation garden. 17"Wx14"Dx541⁄2"H. 41 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 410-350-4 Inner Tube For Carlisle Lesco Snapper (170-138)
- LITTLE GIANT Galvanized Feed Scoop (9203)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- STENS Spindle Assembly 285-889 For Mtd 918-04474B (285-889)
- DESIGN TOSCANO Caesar's Griffin Winged Lion Statue (LY721137)
- DESIGN TOSCANO Flowery Frog Garden Welcome Statue (HF300725)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- DESIGN TOSCANO Gilbert, the Box Turtle Statues: Set of Two (QM91887611)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- DESIGN TOSCANO Morning Star Heavenly Angel Statue (KY47136)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (103-AB)
- Design Toscano Fountains, Garden Statues & Sculptures