Design Toscano

The Arthurian Dragon Statues: Set of Sword & Shield


product price: $204.06
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sword Dimmentions 8.5"Wx9.5"Dx16"H. 10 lbs.
  • Shield 8"Wx8"Dx17.5"H. 9 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Sword Dimmentions 8.5"Wx9.5"Dx16"H. 10 lbs.
Shield 8"Wx8"Dx17.5"H. 9 lbs.

Description

Noted dragon artist Chang sculpts the legendary dragon brothers who loyally guard Avon Castle and "watch each others' backs." Chang's attention to detail is showcased in these designer resin dragons who menacingly keep watch with sword, shield, spiny wings and sharp claws atop Celtic knot bases. Perfect for flanking your front door or guarding your library, they'll be long celebrated as a gift to the loyal person who watches your back! Shield: 8"Wx8"Dx171⁄2"H. 9 lbs. Sword: 81⁄2"Wx91⁄2"Dx16"H. 10 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.