Design Toscano

The Annunciation to the Virgin Mary by Della Robbia Wall Sculpture


product price: $77.90
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 1"
  • Height 14.5"
  • Width 18"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 1"
Height 14.5"
Width 18"W

Description

When the angel Gabriel announced to Mary that she had been chosen to be the mother of the Christ, Mary answered, Here I am, the handmaid of the Lord. The model of humility and obedience, the mother of Jesus in this famous work of art serves as a daily reminder of how our hearts, too, are meant to respond to God. Pioneers of Renaissance art, the Della Robbia family artisans elevated the terra cotta art form by marrying it with painting and glazing techniques that emphasize light and ideal beauty. Our Design Toscano-exclusive version is cast in quality designer resin to capture detail from Mary s crowning halo to the horns of plenty at her feet. It is then hand painted in light-enhancing glazes including the characteristic Della Robbia blue. Commemorate baptisms, births, anniversaries, weddings, ordinations and other special spiritual occasions with our meaningful statuary collection. 18 Wx1 Dx141⁄2 H. 5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.