Shop All Canopies & Shelters
Design Toscano
The Amelie Architectural Steel Garden Gazebo
Mfr # FZ397
Zoro # G304386418
product price: $1,881.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,881.00
Free 30-Day Returns
Key Features
- Width 96 Inch
- Height 126 Inch
- Overall Depth 96 Inch
- Door Opening Height 72"
- Weight 154 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FZ397
- Zoro # G304386418
- UPC # 846092002788
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Width | 96 Inch |
Height | 126 Inch |
Overall Depth | 96 Inch |
Door Opening Height | 72" |
Door Opening Width | 26 Inch |
Details
Weight | 154 lbs |
Description
Whether you're dreaming the day away with a good book or sharing an afternoon cocktail with friends, time seems sweeter beneath this delightfully ornate, more than 10-foot-tall, octagonal garden gazebo! Sure to be the envy of your neighborhood, its 43-square-foot interior space is ideal for seating or as the perfect spot for a special ceremony. Its solid, durable, classic arches of quality curved steel are accented with metal florette detailing and crowned with a stately finial. Constructed of rust-resistant, powder-coated, 7/8" tubular steel in a lustrous chocolate brown finish, our classic piece of garden architecture is pure French style. Its bracketed feet allow for optional permanent installation. Simple assembly required. 8 ft.dia.x101⁄2ft.H. 154 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA BARBARA CHILI ROASTER 5/8 Inch-18 UNF Flared x M16 x 1.5 Brass Adapter For Gas Regulator (CRREG-F)
- DUKE TRAPS 4.5 In. Jaw Spread Steel Body Gripping Mink, Muskrat, & Weasel Trap (0400)
- MTD Strap Asm-Shoulder (791-682075B)
- OREGON CUTTING Oregon AdvanceCut 14 In. Chainsaw Chain (S52)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- QUICK SET Venture Screen Shelter - 5 side with Wind Panel Flaps, - Green/Backf (15794)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- PALRAM-CANOPIA 12 x 3 ft. Neo 3540 Awning Kit, Gray & Clear (HG9568)
- QUICK SET Venture Screen Shelter - 5 side with Wind Panel Flaps, - Brown/Tan Roof (12875)
- FLASH FURNITURE Blue Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-BL-GG)
- Design Toscano Canopies & Shelters