Shop All Bar & Counter Height Tables
Design Toscano
The Altar of Tenenit: Egyptian Bar with Two Barstools
Mfr # NE36342
Zoro # G405446233
product price: $2,848.86
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,848.86
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE36342
- Zoro # G405446233
- UPC # 846092014583
- Country of Origin Philippines
- Category Bar & Counter Height Tables
Description
To delight the pharaoh in us all, our Egyptian-themed bar and stools greet guests with the style of King Tut, whose image adorns the front, surrounded by tufted faux-leather side panels. Twisted, golden scepter arm rests and footrests are supported by images of Renenutet, the winged cobra goddess. Imagine serving drinks from behind our quality designer resin altar console, hand-finished in real gold and silver leaf and the ebony tones of the Egyptian palette. The open back of our bar reveals racks designed to hold up to 14 bottles of your favorite wine or liquor, six rows of stemware holders that accommodate up to 18 wine glasses depending on diameter, two generous storage drawers with metal pulls, and six deep storage shelves that provide additional space for bar supplies. Included are two backless, quality designer resin barstools that feature faux-leather seats and scrolled metal legs. Bar: 52"Wx26"Dx45"H. Barstools: 14"Wx14"Dx321⁄2"H. Total Weight: 143 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- Design Toscano Bar & Counter Height Tables