Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Thai Sukhothai Buddha Asian Statue
Mfr # QS3333
Zoro # G004385384
product price: $59.90
/ea
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2 lbs
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 7"
- Depth 4.5"
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QS3333
- Zoro # G004385384
- UPC # 840798115766
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 7" |
Depth | 4.5" |
Height | 10.5" |
Details
Weight | 2 lbs |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
A master of spiritual growth, this devoted bodhisattva of Tibetan Nepal clasps his hands in the devotion of the Anjali Mudra. Meticulous detail from the real fabric on his clothing to his ornate, mirror embedded headdress and sash, this exotic piece symbolizes nirvana. Our Basil Street Gallery Asian gallery sculpture is cast in quality designer resin and hand painted in royal hues with regal, bright gold gilding. 7" Wx41⁄2" Dx101⁄2" H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOADVANCED All-in-1 24 Oz. Ready To Use Trigger Spray Crabgrass & Weed Killer (704125A)
- YARDGARD Lag Screw Hinge, 5/8"X4-1/2" (328506C)
- VENTLINE/DEX VENTILATION RV 1414 Inch x 1414 Inch 418 Inch Depth With Radius Corner Polar White (VA0445-36)
- JED POOL TOOLS Leaf Rake, Aluminum, 22-3/4" L (40-396)
- DESIGN TOSCANO King Olav V Norwegian Forest Cat Statue: Each (FU84643)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Nishi Japanese-Style Tabletop Fountain (SH205013)
- DESIGN TOSCANO Santa's Red-Nosed Christmas Reindeer Statue: Sitting Large (NE80087)
- DESIGN TOSCANO Flamingo Frank in Paradise: Pink Flamingo Garden Statue (HF616723)
- DESIGN TOSCANO Bai Yun the Asian Panda Bear Statue (JQ10810)
- ALPINE Multicolored Glass/Metal 60 in. H Flower Solar Garden Stake, 9PK (RGG699A)
- Design Toscano Fountains, Garden Statues & Sculptures