Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Tesla with the Lamp Garden Gnome Statue
Mfr # QM211331
Zoro # G004384783
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 7.5"
- Width 6.5"
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QM211331
- Zoro # G004384783
- UPC # 846092041596
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 14" |
Depth | 7.5" |
Width | 6.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 2 lbs |
Description
Tesla the Garden Gnome Statue, with his pointy red cap and scruffy elf boots rises atop a garden mushroom with lantern and trusty snail at his side, ready to light the way. Whimsically sculpted, our Design Toscano-exclusive statue is cast in quality designer resin and hand-painted in the German tradition, one piece at a time. Another quality garden gnome statue from Design Toscano! 6"Wx7"Dx14"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- AFTERMARKET Traction Cable Fits Toro 22" Recycler Front Drive Self Propelled Mowers (105-1845)
- ZORO SELECT Roof (TT11C544RFG)
- LOGO BRANDS IA State 9 x 9 Side Panel (156-48)
- DESIGN TOSCANO Feathered Velociraptor Jurassic-Sized Dinosaur Statue (NE220079)
- DESIGN TOSCANO Easter Island Ahu Akivi Moai Monolith Statue: Large (DB555)
- DESIGN TOSCANO Cascading Aloha Tiki Three-Bowl Garden Fountain (SS11521)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- DESIGN TOSCANO Mokoshi Pagoda Illuminated Garden Fountain (QN150010)
- GARDENCONTROL Winged Heart- It broke my heart... (GA87075)
- Design Toscano Fountains, Garden Statues & Sculptures