Shop All Wall Art & Decor
Design Toscano
Temple of Vespasian Column: Corner
Mfr # AH22817
Zoro # G105390690
product price: $46.90
/ea
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Whites
- Width 8 Inch
- Material Resin
- Height 13 1/2 Inch
- Depth 5 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AH22817
- Zoro # G105390690
- UPC # 846092018291
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8 Inch |
Height | 13 1/2 Inch |
Depth | 5 1/2 Inch |
Details
Color | Whites |
Material | Resin |
Item | Decorative Figure |
Shape | Specialty |
Weight | 3 lbs |
Description
Throughout European history, Roman artifacts have been revered and used in fine home decor. Bring antiquity to your own home with these scaled, designer resin columns replicating those excavated almost two centuries ago in the Roman Forum. Timelessly classic, this stylish, foot-tall work of decorative art lends a European accent to any room. 8"Wx51⁄2"Dx131⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- DESIGN TOSCANO Lord Ganesha Hindu Elephant God Statue (AL59037)
- DESIGN TOSCANO Cyber Bat Steampunk Wall Sculpture (CL6473)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- EXOTIC PEBBLES & AGGREGATES DECO PEBBLES JADE 5LB (PJS-1030J)
- Design Toscano Wall Art & Decor