Shop All Decorative Mirrors
Design Toscano
Temple of Luxor: Egyptian Grand-Scale Mirror Wall Sculpture
Mfr # NE64346
Zoro # G605387862
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$855.00
Free 30-Day Returns
Key Features
- Depth 5"
- Width 44.5"W
- Height 44.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE64346
- Zoro # G605387862
- UPC # 846092014613
- Country of Origin Philippines
- Category Decorative Mirrors
Dimensions
Depth | 5" |
Width | 44.5"W |
Height | 44.5" |
Description
This nearly four-foot diameter Egyptian mirror sculpture will impress guests with its massive scale, which is based on great Egyptian architecture. Ringed with Egyptian hieroglyphs and images of ancient Egypt, it is expertly hand-finished with real gold leaf. Mirrors were highly prized by Egyptians and only wealthy, upper-class members of their society had access to such luxury items. This large-scale, display-quality indoor wall sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 441⁄2"dia.x5"D. 44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- HOLLAND BAR STOOL CO Ohio State 15" x 26" Basketball Mirror (MBsktOhioSt)
- Design Toscano Decorative Mirrors