Shop All Wall Art & Decor
Design Toscano
Temple of Karnak Mirrored Wall Sculpture
Mfr # PD1611
Zoro # G005387868
product price: $43.90
/ea
$43.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1"
- Weight 1 lbs
- Width 14"
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD1611
- Zoro # G005387868
- UPC # 846092018611
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1" |
Width | 14" |
Height | 10.5" |
Details
Weight | 1 lbs |
Description
Mirrors reflect the ornate embellishments bejeweling this treasure of the Egyptian Revival. From sphinx to scarabs, this hand-painted masterpiece shines in the ebony and gold palette of the ancient world. Cast in quality designer resin, it is punctuated with faux gems to make it sparkle. 14"Wx1"Dx101⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- DESIGN TOSCANO Native American Indian Spirit Chief Statue (KY79841)
- DESIGN TOSCANO Raised Expectations Elephant Wall Sculpture (KY5054)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- DESIGN TOSCANO Maiden Door Plates, PK 2 (SP9627)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- Design Toscano Wall Art & Decor