Shop All Indoor Game Tables
Design Toscano
Tara Harp Carrying Case
Mfr # MD4722
Zoro # G205445931
product price: $53.90
/ea
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width at Base 6 1/2 Inch - 7 Inch
- Length Along Back 18 1/2 Inch - 19 Inch
- Length Along Top (tuning arm) 12 Inch - 12 1/2 Inch
- Length Along Pillar 21 Inch
- Length Along Base 6 Inch - 6 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MD4722
- Zoro # G205445931
- UPC # 846092003587
- Country of Origin Pakistan
- Category Indoor Game Tables
Dimensions
Width at Base | 6 1/2 Inch - 7 Inch |
Length Along Back | 18 1/2 Inch - 19 Inch |
Length Along Top (tuning arm) | 12 Inch - 12 1/2 Inch |
Length Along Pillar | 21 Inch |
Length Along Base | 6 Inch - 6 1/2 Inch |
Width at Top | 1 1/2 Inch |
Description
Created of durable nylon, our carrying case is the perfect way to preserve the beauty of your Celtic Heather Harp whether at home or on-the-go. The dimensions are approximate:Length along back: 18.5-19 inches, Length along Pillar 21 inches, Length along Top (tuning Arm) 12- 12.5 inches, Length along base 6-6.5 inches, Width at top (tuning arm) 1.5 inches, Width at base 6.5-7 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- CAMCO Drinking Water Hose 10' (22823)
- STENS Air Filter For Makita Oem : 442165-6 (605-075)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- Design Toscano Indoor Game Tables