Shop All Sofas & Love Seats
Design Toscano
Swan Fainting Couch: Right
Mfr # GR305R
Zoro # G205386692
product price: $2,278.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Weight 40 lbs
- Height 34 Inch
- The Maximum Weight Limit 572 lbs
- Features With Arms
- Color Gold Tones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # GR305R
- Zoro # G205386692
- UPC # 846092004102
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Height | 34 Inch |
Floor to Top of Seat Height | 15 5/8 Inch |
Width | 73 Inch |
Seat size | 59 Inch (W) x 23 Inch Depth |
Depth | 28 Inch |
Details
Weight | 40 lbs |
The Maximum Weight Limit | 572 lbs |
Features | With Arms |
Color | Gold Tones |
Material | Fabric |
Front to Back | 28" |
Description
Just as fashionable today as when Victorian ladies "swooned" on similar styles a century ago, our exclusive replica couch with comfortable suspension sends an upscale decorating message. Richly hand-rubbed mahogany recreates a finely aged piece. Upholstered in a beautifully textured golden wheat colored brocade jacquard fabric on front and back with a detached pillow roll, the hand-carved mahogany back boasts a swan motif. Each approx. 73"Wx28"Dx34"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- GEC Leather Guest Sofa - Black - Hercules Diplomat Series (BT-827-3-BK-GG)
- LESRO Mystic Lounge Reception Sofa, Charcoal, RF Serene Upholstery (ML1601)
- DREAMSEAT Silver Sofa with Seattle Seahawks Primary Logo (XZ7759001SOCDBK-PSNFL21035)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- Design Toscano Sofas & Love Seats