Shop All Sofas & Love Seats
Design Toscano
Swan Fainting Couch: Left
Mfr # GR305L
Zoro # G005386694
product price: $2,278.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Width 73"
- Fabric Content 59% Cotton 41% Polyester
- Seat size 59"W x 23"D.
- Height 34"
- Floor to top of seat 15.675"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # GR305L
- Zoro # G005386694
- UPC # 846092004119
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 73" |
Seat size | 59"W x 23"D. |
Height | 34" |
Depth | 28" |
Details
Fabric Content | 59% Cotton 41% Polyester |
Floor to top of seat | 15.675"H. |
Weight | 40 lbs |
Description
Just as fashionable today as when Victorian ladies "swooned" on similar styles a century ago, our exclusive replica couch with comfortable suspension sends an upscale decorating message. Richly hand-rubbed mahogany recreates a finely aged piece. Upholstered in a beautifully textured golden wheat colored brocade jacquard fabric on front and back with a detached pillow roll, the hand-carved mahogany back boasts a swan motif. Each approx. 73"Wx28"Dx34"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- KINGS FURNITURE Kings Furniture BK005-BL Angelica Revolving Bookcase (BK005-BL)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- OFFICESOURCE Manhattan Collection Manhattan Sofa (9883LBK)
- DREAMSEAT Silver Loveseat with Carolina Panthers Primary Logo (XZ7759003LSCDBK-PSNFL20020)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- DREAMSEAT Silver Loveseat with Green Bay Packers Primary Logo (XZ7759003LSCDBK-PSNFL20055)
- BAXTON STUDIO Sorrento Blue Velvet Upholstered Walnut Finished Wooden 3-seater Sofa (160-9940)
- Design Toscano Sofas & Love Seats