Shop All Door Knockers
Design Toscano
Sutherland House Greenman Authentic Foundry Iron Door Knocker
Mfr # SP13088
Zoro # G805386849
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5"
- Height 10"
- Width 7"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP13088
- Zoro # G805386849
- UPC # 846092096282
- Country of Origin China
- Category Door Knockers
Dimensions
Depth | 2.5" |
Height | 10" |
Width | 7"W |
Description
What's better than our 19th-century replica antique door knocker to welcome your guests in traditional English style? Cast from the original antique British molds using the ancient sand cast method to capture each detail, our Design Toscano-exclusive, authentic foundry iron casting is sure to impress with resonant knocks that make grand statements on front doors. Just as when it first appeared centuries ago, this symbol of the medieval guardian of the forest greets guests and makes an enviable housewarming gift. Finished in aged iron with gold highlights, it comes complete with built-in strike plate. Hardware is not included. 7"Wx2"Dx10"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (3 FT W-50-U)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- WRIGHT PRODUCTS Flush Mount Patio Door Latch, Aluminum (V1195)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- BRASS ACCENTS Camden Knocker 7-9/16" Antique Brass (A03-K4003-609)
- BRASS ACCENTS Rope Door Knocker 8" Venetian Bronze (A06-K0170-613VB)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Antique Brass (A03-K4018-609)
- Design Toscano Door Knockers