Shop All Bird Baths & Feeders
Design Toscano
Summer's Splash Sculptural Birdbath
Mfr # EU1392
Zoro # G904386467
product price: $370.50
/ea
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 16.5"
- Height 31"
- Width 23.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU1392
- Zoro # G904386467
- UPC # 846092018017
- Country of Origin China
- Category Bird Baths & Feeders
Dimensions
Depth | 16.5" |
Height | 31" |
Width | 23.5"W |
Description
We've never seen a boy who could pass a puddle by! Our young lad climbs barefoot to peek over the wide rim of our pedestal birdbath and mischievously splash a graceful butterfly in this perfect sculptural celebration of childhood summers. Cast in quality designer resin and hand-finished to replicate fine stonework, our artistically rendered Toscano exclusive is a true heirloom investment. 231⁄2"Wx161⁄2"Dx31"H. 28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Drive 23.35" x13.05" x2.1" (A-481980)
- CORONA TOOLS Scoop Shovel, Stainless steel Blade, Wood Handle (CT 3264)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- DESIGN TOSCANO Cat-Astrophe Sculptural Birdhouse (NG33516)
- HEATH Penguin Suet & Seed Feeder (HEATH21802)
- PACIFIC BIRD & SUPPLY CO SUET BALL RING FEEDER (PB-0108)
- KAYTEE FINCH STATION WILD BIRD FEEDER (100061964)
- SONGBIRD ESSENTIALS Songbird Essentials SEHHJELY Two Cup Jelly Feeder (SEHHJELY)
- WOODLINK LTD Woodlink Bat House DIY Craft Kit (WO131521)
- FANCY FELINE Brushed Copper diamond glass hummingbird feeder (FA142311)
- Design Toscano Bird Baths & Feeders