Design Toscano

Summer's Joy Garden Sculpture


product price: $741.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 18"
  • Width 44"W
  • Height 40.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 18"
Width 44"W
Height 40.5"

Description

Return again and again to the giddy excitement of flying through the air during the barefoot summers of your youth with this phenomenal, oversized sculpture created exclusively for Toscano! Originally commissioned for a European estate, this investment in fine garden art is over a yard wide and nearly as tall. The artist's sculpt radiates pure joy, capturing the pleasure of play in an intricate, Toscano-exclusive work crafted from 55 lbs. of quality, two-toned designer resin with a faux stone finish. With pigtails flying, our mother-daughter duo are a memory frozen in time that's the perfect centerpiece for a summer garden or indoor gallery. Arrives in 2 pcs. See alternate views for details. 44"Wx18"Dx40"H. 55 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.