Shop All Ottomans
Design Toscano
Sultan Suleiman the Magnificent Royal Footstool
Mfr # EU33054
Zoro # G105446199
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13"
- Width 12"W
- Large Spiral 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU33054
- Zoro # G105446199
- UPC # 840798116886
- Country of Origin China
- Category Ottomans
Dimensions
Height | 13" |
Width | 12"W |
Details
Large Spiral | 12" |
Description
Act like a sultan by propping your feet on a replica of his decorative furniture foot stool! A celebration of the exotic carvings of a distant land, the ornate fretwork of this replica accent piece is fraught with leaves and flowers that rise from sturdy legs toward a deeply cushioned, richly-colored ruby red velvet upholstered cushion. Cast in quality designer resin and finished in an antiqued gold hue, this stylish work of furniture decor replicates a 16th century stool owned by Sultan Suleiman, the longest-reigning sultan of the Ottoman empire. This Design Toscano original is as functional as it is decorative. 12"dia.x13"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- DESIGN TOSCANO British Plantation Footstool (AF1565)
- DESIGN TOSCANO The Maharajah's Elephants Sculptural Upholstered Footstool (NG33063)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- FABULAXE Rectangular Velvet Storage Ottoman with Gold Legs, Black (QI003939.BK)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Yellow and Polished Chrome (OT002-YL)
- Design Toscano Ottomans