Shop All Wall Art & Decor
Design Toscano
Steampunk Machine-age Sweethearts Wall Sculpture
Mfr # CL6655
Zoro # G305387605
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5"
- Depth 4.5"
- Width 8.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL6655
- Zoro # G305387605
- UPC # 846092098811
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 8.5"W |
Description
If you're a futuristic fancier, you'll fall in techno-love with this mad Steampunk wall imagery chugging into the station for all true gear groupies! One steamy solicitor lifts a faux mechanical steel arm to embrace the vintage Victorian industrial machine that makes its motor hum. Our Design Toscano adventurously industrial Toscano exclusive is cast in quality designer resin with a metallic finish. 81⁄2"Wx41⁄2"Dx151⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46\u0022 x 60\u0022 (29PL64)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- DESIGN TOSCANO Grand Arms of France Wall Shield Collection- Fleur-de-Lis Shield (CL47033)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- DESIGN TOSCANO Native American Indian Spirit Chief Statue (KY79841)
- DESIGN TOSCANO Circus Maximus Roman Charioteer Statue (QL134313)
- TRADEMARK FINE ART David Galchutt 'The Jaunty Spring' Canvas Art, 16x24 (ALI46749-C1624GG)
- Design Toscano Wall Art & Decor