Shop All Wall Art & Decor
Design Toscano
Steam Roller Replica Cast Iron Farm Toy Tractor
Mfr # SP00246
Zoro # G905381836
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Width 7.5"W
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP00246
- Zoro # G905381836
- UPC # 846092025541
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 4" |
Width | 7.5"W |
Height | 8" |
Description
This antique farm toy is a team operated asphalt machine and road grater, originally produced by Huber. An antique farm tractor from a bygone era, our collectible iron toy tractor is produced using the sand cast method and then hand-painted especially for the Design Toscano farm collector. 71⁄2"Wx4"Dx8"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- DESIGN TOSCANO Spring Bouquet Collection Romanov-Style Enameled Egg: Purple Salvia (FH24091)
- DESIGN TOSCANO Steampunk Octopod Wall Sculpture (CL7035)
- DESIGN TOSCANO Love and the Maiden, 1877: Canvas Replica Painting: Large (DA2663)
- DESIGN TOSCANO Tiffany's The Holy Spirit, 1895 Art Glass (GM1013)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- DESIGN TOSCANO Large Scale Buffalo of the Great Plains Trophy Wall Statue (NE180039)
- ANAGRAM 33 in. Taco Party Super Shape Balloon (90351)
- Design Toscano Wall Art & Decor