Design Toscano

Staverden Castle Peacock Sculptural Glass-Topped Table


product price: $226.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Table 17.5"Wx15.75"Dx25"H. 14 lbs.
  • Glass Tabletop 16" round, 3/8"-thick
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Table 17.5"Wx15.75"Dx25"H. 14 lbs.
Glass Tabletop 16" round, 3/8"-thick

Description

Set your lamp, greenery or favorite beverage atop this fully functional table inspired by peacocks like those that have roamed the Netherlands Staverden Castle since the 1400's. The graceful, organic form of this majestic bird has been sculpted 360-degrees in an artistic serpentine curve so that you may admire it on all sides. From its plumed head to the colorful peacock feathers that wrap a faux alabaster vase, it is cast in quality designer resin, each feather is hand painted in the bird s royal palette exclusively for Design Toscano. Simple assembly required. See our bestselling companion statue in antique stone. 171⁄2"Wx16"Dx25"H. 14 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.