Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Standing Horse Foal Cast Bronze Garden Statue
Mfr # PB1081
Zoro # G504384573
original price:
$3,019.99
11% off
new price: $2,679.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,679.00
Free 30-Day Returns
Key Features
- Height 44 1/2 Inch
- Depth 9 Inch
- Width 47 Inch
- Weight 67 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PB1081
- Zoro # G504384573
- UPC # 840798103510
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 44 1/2 Inch |
Depth | 9 Inch |
Width | 47 Inch |
Details
Weight | 67 lbs |
Description
When you see this solid bronze horse foal statue take its place on your estate, it will add the charm of the wild to your home or garden setting. Our impressive 360-degree, nearly-four-foot-tall bronze animal statue boasts a stunning hand-applied multidimensional color-washed sepia patina. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of sculpt. Sure to be a garden focal point, this Design Toscano heirloom-quality bronze pony statue conveys that you take the exterior of your home as seriously as the interior. 47"Wx9"Dx441⁄2"H. 67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE 50-Gallon Whiskey Rain Barrel, Planter, Diverter, Outlet Hose, Flatback Design, Brown (2242-1)
- SOLO Solo "R" Connecting Bracket (40-74-234)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- MTD Cable-Throttle (946-0513B)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- DESIGN TOSCANO Jurassic-Sized Dilophosaurus Dinosaur Statue (NE200143)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Sammy the Swinging Gnome Statue (EU5795)
- DESIGN TOSCANO Seaside Lighthouse LED Illuminated Cascading Garden Fountain (SH32122)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- DESIGN TOSCANO Pink Flamingo Welcome Statue (EU0541)
- Design Toscano Fountains, Garden Statues & Sculptures