Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Stalking Swamp Predator: Alligator Garden Statue
Mfr # NE80142
Zoro # G404385335
product price: $1,138.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.86
Free 30-Day Returns
Key Features
- Nose to tail 95" Long
- Overall Dimmention 66"Wx34"Dx10"H. 30 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE80142
- Zoro # G404385335
- UPC # 846092061860
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Details
Nose to tail | 95" Long |
Overall Dimmention | 66"Wx34"Dx10"H. 30 lbs. |
Description
When you see this realistic near life-sized Alligator statue seemingly lunge forward with barred teeth and tail erect on point, your first instinct just might be to run for cover! Position this nearly eight-foot-long, life-like swamp creature poolside, pond side or in a garden to ward away pests or unwanted visitors. Our Design Toscano stalking Alligator statue is sculpted, then cast in designer resin, and each scale is finished with the utmost authenticity. This Design Toscano large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 95"Wx34"Dx10"H. 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- NYLABONE Puppy Teething Keys Large (N221P)
- BRIGGS & STRATTON Clutch Cable (7029913YP)
- PINE TREE FARMS Log Jammer Hardwood Feeder (5000)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO The Moose is Loose Statue (QM22090)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- ALPINE Multicolored Iron 76 in. H Rustic Flower Outdoor Garden Stake (JUM217A)
- Design Toscano Fountains, Garden Statues & Sculptures