Shop All Wall Art & Decor
Design Toscano
Stacked Hot Dogs Dachshund Cast Iron Statue
Mfr # QH7468
Zoro # G505390283
product price: $26.90
/ea
$26.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2"
- Height 5.5"
- Width 7"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QH7468
- Zoro # G505390283
- UPC # 846092073948
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2" |
Height | 5.5" |
Width | 7"W |
Description
Though it's been said that a dachshund is a "half-dog high and a dog-and-a-half long," we make up for it with three times the charm! A whole stack of long-bodied wiener dogs creates a humorous and fun-loving figurine for the shelf, desk or collectible cabinet. Our heirloom quality, Design Toscano-exclusive cast iron canine sculpture will win your heart and that of any dog lover on your gift list! 7"Wx2"Dx51⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- DESIGN TOSCANO Maiden Door Plates, PK 2 (SP9627)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- DESIGN TOSCANO Saint Honore Trumpeting Angel Bonded Marble Mantel Statue (EU3365)
- DESIGN TOSCANO The Temptation of Medusa Sculpture, PK 2 (PD92518)
- DESIGN TOSCANO The Egyptian Goddess Eset Kneeling Urn Statue (NE755964)
- DESIGN TOSCANO Egyptian Amun-Re Ankh Wall Sculpture (NE180091)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- Design Toscano Wall Art & Decor