Shop All Fountains, Garden Statues & Sculptures
Design Toscano
St. Anne with the Young Mary, Mother of Jesus Statue
Mfr # LY714059
Zoro # G304384834
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 10"
- Height 21"
- Width 12.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY714059
- Zoro # G304384834
- UPC # 840798110426
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 10" |
Height | 21" |
Width | 12.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
In this endearing statue, St. Anne tutors the most blessed of all women at her knee, the young virgin girl who would grow to become the mother of the Lord Jesus. With sweet tenderness in faithfully teaching bible scripture to a young Mary, St. Anne exemplifies how God grows miracles from even the most seemingly simple daily work put before us. As the patron saint of unmarried women, housewives, women in labor and grandmothers, St. Anne in this Holy Family garden statue will lend her grace to any spot of quiet meditation. Our Design Toscano exclusive sacred garden statue is captured in quality designer resin with an antique stone finish. 13"Wx10"Dx231⁄2"H. 8 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 48-in PVC Replacement Hose (6-8105)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- ROOT ASSASSIN 43 in Overall Length One Shot Garden Shovel, Steel, 31 in Fiberglass D-Handle (OS-001)
- WOODLINK ORIOLE FEEDER ORANGE (25019)
- DESIGN TOSCANO The Re'em Mystical Unicorn Statue (QM3035800)
- DESIGN TOSCANO French Pleurant Statue: Medium (NG31567)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Heaven's Guardian Angel Garden Statue (KY1454)
- DESIGN TOSCANO Handstand Henry the Garden Gnome Statue (QM2432000)
- DESIGN TOSCANO Jurassic Muttaburrasaurus Dinosaur Statue (NE190010)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- Design Toscano Fountains, Garden Statues & Sculptures