Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Springtime Serenade Garden Bird Statue
Mfr # HT217290
Zoro # G704385295
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Depth 8"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 11.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # HT217290
- Zoro # G704385295
- UPC # 840798137355
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 16.5" |
Depth | 8" |
Width | 11.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
A trio of bright yellow warblers sound the birdsong of welcome in this almost foot-and-a-half tall sculpture for your home or garden! A craggy tree provides the perfect perch for the sweet little darlings who are never still for long. In fact, warblers are most easily spotted on their migration between north and south! Sculpted with incredible detail from tree knots to full cheeks and long tail feathers, every part of this adorable work of animal art tells a story. Our creative Toscano bird statue is cast in quality designer resin and hand painted in nature's hues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (730164)
- E-Z-GO Standard Black Top 54 in. (613227)
- ALLEN CO Magnum 1-1/4 in. Swivel Set, Fits 1-1/4 in. Gun Slings (14512)
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- DESIGN TOSCANO Kaiyuan Temple Pondering Buddha Statue (KY30857)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Pani (CS22670)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- DESIGN TOSCANO Sammy the Swinging Gnome Statue (EU5795)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Medium, Lightweight (2182-1)
- Design Toscano Fountains, Garden Statues & Sculptures