Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Spotted Deer, Forest Fawn Sculpture
Mfr # NE110108
Zoro # G204386082
product price: $386.46
/ea
Free Shipping & Returns
$386.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31.5"
- Width 33"W
- Large Spiral 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE110108
- Zoro # G204386082
- UPC # 846092096473
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 31.5" |
Width | 33"W |
Details
Large Spiral | 11.5" |
Description
Lend nature's exquisite beauty to your home or garden throughout the seasons with our deer statue. What's more beautiful and serene than the sight of a forest fawn? Realistically hand-painted with lifelike eyes that seem to bare their very souls, our Design Toscano exclusive beautiful deer sculpture is cast of quality designer resin and reinforced with fiberglass for strength. Another quality garden animal sculpture from Toscano, this grand-scale, display-quality forest deer statue transforms any home, garden, restaurant or hotel into something truly magnificent! 33"Wx111⁄2"Dx311⁄2"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 139-6-6000 Brass Sprayer Nozzle (139-6-6000)
- A & I PRODUCTS WALBRO CARB WJ-67-1 0" x0" x0" (A-B1WWJ67)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS15X6OF (3008-2014)
- FORTEX FORTIFLEX Feeder Pan Rubber 4 Quart (CR-40)
- DESIGN TOSCANO Grand Cathedral Angel Sculpture (YB1826)
- DESIGN TOSCANO Jack Russell Terrier Dog Welcome Statue (QL57607)
- DESIGN TOSCANO Lovers Bridge Metal Garden Bridge (DC120931)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Curious Sea Otters Garden Fountain (DW08087)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- PURE GARDEN Pet Memorial Statue-Sleeping Angel Cat Remembrance Keepsake Sculpture (50-LG1101)
- Design Toscano Fountains, Garden Statues & Sculptures