Shop All End Tables
Design Toscano
Specialty Accent Table, 24 Inch W, 26 Inch H, Browns
Mfr # AF57318
Zoro # G005394057
product price: $969.00
/ea
Free Shipping & Returns
$969.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Specialty
- Width 24 Inch
- Height 26 Inch
- Tabletop Color Browns
- Depth 24 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57318
- Zoro # G005394057
- UPC # 846092099399
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 24 Inch |
Height | 26 Inch |
Depth | 24 Inch |
Details
Item | Accent Table |
Shape | Specialty |
Tabletop Color | Browns |
Style | Transitional |
Description
Use this versatile work of furniture art near a favorite reading chair, in a welcoming entryway or most anywhere! Our Medieval antique replica is a functional side table boasting deeply carved lions heads with bared teeth and majestic lion paws. Coaxed from fine mahogany, it's been hand-rubbed to a burnished finish and distressed just enough to replicate a true antique. Created exclusively for Design Toscano, and named after Lord Thomas Stamford Raffles, who founded the British colony of Singapore, this statement piece is an investment in fine European styling. Found only at Toscano! Simple assembly required. 24"Wx24"Dx26"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- GLARO Umbrella Stand (921-BK)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- Design Toscano End Tables