Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sparkle the Mystical Magical Resting Unicorn Statue
Mfr # NE170215
Zoro # G804385041
product price: $370.50
/ea
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 Inch
- Width 26 Inch
- Depth 14 1/2 Inch
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE170215
- Zoro # G804385041
- UPC # 840798122726
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 20 Inch |
Width | 26 Inch |
Depth | 14 1/2 Inch |
Details
Weight | 10 lbs |
Description
There is nothing more enchanting than discovering a unicorn! A mystical creature of supernatural fantasy, a unicorn, or alicorn, is a dreamy horse whose pearly horn is prized for its many mystical and magical properties. Our sweet Sparkle is cast in quality designer resin, then this fantastic sculpt is hand painted to capture the magic of the unicorn, the flowing pastel rainbow colored mane and tail and is wreathed in flowers as a final fairy-tale touch. When you see this display-quality fantasy art unicorn statue transform any home, garden, restaurant or hotel into something truly magnificent, you'll say that you too believe in unicorns! Pair with our standing Shimmer Magical Unicorn Statue NE170170 for an incredible mystical display. 26"Wx141⁄2"Dx20"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SCREEN DOOR OUTSIDE STRIKER (198252)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- ILC Replacement For Cameron Sino Battery (4894128146957)
- VETS PLUS HP Tryptophan Plus Gel (10587)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Villa di Castello Florentine Statuary Pedestal (NE200138)
- DESIGN TOSCANO Sunflower Sammy Garden Gnome Statue (QM19474)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Dancing Duo Garden Gnome Statue (QL153946)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- EZ VANE EZ Vane EZ1409-GR German Shepherd Dog Weathervane with Garden Mount (EZ1409-GR)
- Design Toscano Fountains, Garden Statues & Sculptures