Shop All Nightstands
Design Toscano
Sorbonne French Nightstand Bombe Tables: Set of Two
Mfr # AF92642
Zoro # G006614352
product price: $1,252.86
/ea
Free Shipping & Returns
$1,252.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color walnut
- Height 18.5"
- Width 22.5"W
- Depth 17"
- Leg Height 3.75"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF92642
- Zoro # G006614352
- UPC # 840798162128
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 18.5" |
Width | 22.5"W |
Depth | 17" |
Leg Height | 3.75"H. |
Details
Color | walnut |
Drawer Dims | (Each) 15.5"Wx13.75"Dx4"H. |
Description
Add an elegant French accent to your home decor with this curvaceous serpentine Bombe chest. In true Rococo style, this sturdy mahogany, classic bombe nightstand with elegant proportions rises on splayed cabriole legs toward sumptuous curves with egg and dart detailing. Two deep storage drawers with French style brass cast hardware assures there's plenty of room for necessities. A pair of our regal, Design Toscano-exclusive, antique replicas flanking a bed or on either end of a drawing room sofa will lend palatial style and true European flair. 22.5"Wx17"Dx18.5"H. 36 lbs. Maximum weight limit: 220 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- VOLLRATH Leg Casting Feet and Back (426)
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- BAXTON STUDIO Levron Traditional Walnut Brown and Antique White Finished Wood 3-Drawer Nightstand (194-11953-ZORO)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- BASICWISE Sand Beige Bins and White Frame Three Storage Night Chest and Storage Chest (QI004115.3.BG)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- HOMELEGANCE Mandan Night Stand (1910-4)
- Design Toscano Nightstands