Shop All Nightstands
Design Toscano
Sorbonne French Nightstand Bombe Table: Each
Mfr # AF2642
Zoro # G906614377
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color walnut
- Drawer Dims (Each) 15.5"Wx13.75"Dx4"H.
- Height 18.5"
- Leg Height 3.75"H.
- Width 22.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF2642
- Zoro # G906614377
- UPC # 840798141147
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 18.5" |
Leg Height | 3.75"H. |
Width | 22.5"W |
Details
Color | walnut |
Drawer Dims | (Each) 15.5"Wx13.75"Dx4"H. |
Large Spiral | 17" |
Description
Add an elegant French accent to your home decor with this curvaceous serpentine Bombe chest. In true Rococo style, this sturdy mahogany, classic bombe nightstand with elegant proportions rises on splayed cabriole legs toward sumptuous curves with egg and dart detailing. Two deep storage drawers with French style brass cast hardware assures there's plenty of room for necessities. A pair of our regal, Design Toscano-exclusive, antique replicas flanking a bed or on either end of a drawing room sofa will lend palatial style and true European flair. 22.5"Wx17"Dx18.5"H. 36 lbs. Maximum weight limit: 220 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Stack Chair, Black Seat, Fabric Seat (XU-60153-BK-GG)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- ALATERRE FURNITURE Simplicity Wood Nightstand, Dove Gray (AJSP0180)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Nature and Rose Pink (102GMC6)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- MYCO FURNITURE Brown Whistler Nightstand (WH703N)
- BAXTON STUDIO Swanson Modern Light Brown Wood 2-Drawer Nightstand (137-7562)
- Design Toscano Nightstands