Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sliding Into Summer Sculpture
Mfr # KY1167
Zoro # G804386222
product price: $1,024.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,024.86
Free 30-Day Returns
Key Features
- Width 60"W
- Depth 19.5"
- Height 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY1167
- Zoro # G804386222
- UPC # 846092006922
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 60"W |
Depth | 19.5" |
Height | 46" |
Description
We can almost hear the giggles as this nearly life-size young trio careens down childhood's slide as the signature piece in your garden. Not missing a detail, from wind-blown hair to chubby cheeks, the artist captures a spirit of pure joy. Cast in high-quality designer resin with a hand-crafted metal slide finished in a faux bronze patina, this large-scale sculpture is virtually indistinguishable from a gallery bronze. Simple assembly required. 60"Wx191⁄2"Dx46"H. 101 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Inch Barb x 3/4 Inch Female GHT Hose End Swivel (4400351)
- LITTLE GIANT Poultry Feeder 11Lb (PHF11)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- ALLEN CO EZ Mount Exhibition Turkey Fan & Beard Mounting Kit (7220)
- DESIGN TOSCANO Replacement 170 GPH Pump For Assorted SH and DW Fountains (SH650RP)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Medium (NG29869)
- DESIGN TOSCANO Cistern Well Pump Barrel Garden Fountain (SS11155)
- DESIGN TOSCANO The Holy Family Sculpture: Grande (KY1124)
- DESIGN TOSCANO Sarah the Lady Bug Fairy Garden Helper Statue (DS18041)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- Design Toscano Fountains, Garden Statues & Sculptures