Shop All Dining Room Chairs
Design Toscano
Sir Raleigh Hand-Carved Medieval Dining Chair: Each
Mfr # AF51262
Zoro # G105445901
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 26"W
- Depth (In.) 19"
- Height (In.) 40"
- Fabric Content 100% Polyester
- Seat dims 18.75"Wx19.25"Dx19.5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51262
- Zoro # G105445901
- UPC # 840798130691
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 26"W |
Depth (In.) | 19" |
Height (In.) | 40" |
Details
Fabric Content | 100% Polyester |
Seat dims | 18.75"Wx19.25"Dx19.5"H. |
Description
From the exquisitely carved heraldic lion heads flanking the scrolled top, to the upholstered Medieval medallion back, this dining chair is sure to garner admiration in any room. The cross-frame construction, graced with handsome foliate carvings, is upholstered in a tacked royal blue and ivory latticed fabric, lending deep comfort with a historic look. With a dark walnut finish and hand-carved detailing everywhere you look, our Design Toscano-exclusive Sir Raleigh Gothic chair transforms any dining room into a Medieval banquet! 26"Wx19"Dx40"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- INTERDESIGN iDesign Clear Plastic Shower Curtain Hook , 12PK (76820)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- Design Toscano Dining Room Chairs