Shop All Desks
Design Toscano
Sir Benedict's Renaissance Library Table
Mfr # AF57135
Zoro # G105446076
product price: $1,594.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Overall Width 59"W
- Overall Height 30.5"
- Large Spiral 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57135
- Zoro # G105446076
- UPC # 840798130622
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 59"W |
Overall Height | 30.5" |
Details
Large Spiral | 28.5" |
Description
Almost five full feet of ornately hand-carved lions heads with teeth bearing metal rings, acanthus leaves and ornate turnings embellish everything from the balustrade's gadroons to the half-foot wide apron on this Design Toscano signature piece! Whether it serves in the library, entry or office, our solid mahogany desk is stylishly distinctive. Requiring well over a week of skilled hand-carving to create, this grand-scale investment in historic furniture art is a celebration of the decorative architecture of the Renaissance. Simple assembly required. 59"Wx281⁄2"Dx301⁄2"H. 112 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- OFFICESOURCE Riveted Collection Industrial Return with Metal X Base & Metal Mesh Modesty Panel (HIR3024DB)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Cherry (LDSBF7135CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- HERITAGE L-Shaped Desk With Electric Lift Return (IMHE664R-RE-KIT)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- Design Toscano Desks