Shop All Dining Room Chairs
Design Toscano
Simsbury Manor Leather Arm Chair
Mfr # AF1061
Zoro # G305446234
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Armchair Dimmentions 24"Wx22"Dx35"H. 15 lbs.
- Upholstery Content 100% Natural Leather
- Floor to arm 26.75"H.
- Seat Dimensions 16" D.
- Side Chair 19"Wx18"Dx35"H. 15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1061
- Zoro # G305446234
- UPC # 846092035960
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Seat Dimensions | 16" D. |
Details
Armchair Dimmentions | 24"Wx22"Dx35"H. 15 lbs. |
Upholstery Content | 100% Natural Leather |
Floor to arm | 26.75"H. |
Side Chair | 19"Wx18"Dx35"H. 15 lbs. |
Floor to top of seat | 19.75" H. |
Floor to Seat | 19"H. |
Description
With its hand-carved solid mahogany cyma back, strong fluted legs and broad, invitingly tufted real leather seat, this chair gives an impression of period authenticity. Our exclusive replica is handsomely hand-carved to stand alone or as a set. 24"Wx22"Dx35"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG Leg Table Wood 22 in. Round (2522)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- SAFAVIEH Classical Ava Charcoal Linen Side Chairs, 2PK (HUD8205J-SET2)
- Design Toscano Dining Room Chairs