Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Simone, the Squirrel Hanging Sculpture
Mfr # NG34034
Zoro # G104386144
product price: $32.90
/ea
$32.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5"W
- Height 8"
- Large Spiral 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG34034
- Zoro # G104386144
- UPC # 846092001507
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 7.5"W |
Height | 8" |
Details
Large Spiral | 5" |
Description
The artist has taken great pains to replicate this work of nature with impeccable detail in all aspects but speed! Our life-size work of decorative art will hang as easily on an outdoor tree or indoor wall as it will sit alongside a favorite bush for a bit of whimsy in the garden. Cast in quality designer resin and hand-painted by the artist, Simone is another Design Toscano exclusive! 71⁄2"Wx5"Dx8"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES WILD BIRD PRODUCTS Cole'S Special Feeder Blended Bird Food, 5 Lb Bag (SF05)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1792B Cando Plastic Mobile Ball Chair With Back With O Arms Ball; Blue - Adult (30-1792B)
- KOHLER Plate Fuel Pump Cover (240282-S)
- KOHLER Kit Overflow Bottle (66 065 02-S)
- DESIGN TOSCANO Roly-Poly Laughing Hedgehog Statue: Small (QM22559)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue: Set of Two (QM9200681)
- DESIGN TOSCANO Hanging Horatio the 3-Toed Sloth Statue (QM2890800)
- DESIGN TOSCANO Constance Conscience Garden Angel Statue (AL58133)
- DESIGN TOSCANO Bluebonnet Twins Springtime Child Garden Statue: Juliette Girl (QL215174)
- DESIGN TOSCANO Velociraptor Scaled Dinosaur Statue (JQ7803)
- DESIGN TOSCANO Sukhothai Buddha Asian Garden Statue (NE160267)
- Design Toscano Fountains, Garden Statues & Sculptures