Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Shadowed Predator Black Panther Statue: Large
Mfr # JQ4019
Zoro # G004384394
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15 1/2 Inch
- Width 33 1/2 Inch
- Depth 10 1/2 Inch
- Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ4019
- Zoro # G004384394
- UPC # 846092088799
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 15 1/2 Inch |
Width | 33 1/2 Inch |
Depth | 10 1/2 Inch |
Details
Weight | 13 lbs |
Description
Your summer jungle garden will be labeled a dangerous exotic getaway when this sleek panther statue steps out to "greet" your visitors! The heart of African wildlife is captured in our Design Toscano, garden predator Black Panther sculpture. Our artist has taken great care with the panther's credible pose and realistic eyes to create a fitting addition to your home or garden. This fiercely beautiful Black Panther garden statue is amazingly detailed, cast in quality designer resin hand-painted to herald the dark side of the jungle. This realistic Design Toscano exclusive Black Panther statue is on the prowl! Medium Size Available. See Product KY71174 Large: 331⁄2"Wx101⁄2"Dx151⁄2"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Husqvarna Air Filter, Black 525470602 (605-618)
- CADET Rawhide Munchy Sticks Chicken Basted 5 i (C00896)
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II (WD1093)
- KOHLER Gear Assembly Governor (14 310 02-S)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Surfer Dude Out-of-this-World Alien Statue (LY612243)
- DESIGN TOSCANO Nellie's Big Catch Fisherwoman Statue (EU9305)
- DESIGN TOSCANO Large Trumpeting Soldier Statue (NE140007)
- DESIGN TOSCANO Flight of Freedom Hanging Eagle Sculpture (DB43027)
- DESIGN TOSCANO Tiny Forest Friends Gnome Garden Statue Collection (SH381601)
- ALPINE Solalris Multicolored Plastic 38 in. H Flowering Tree Branch Solar Garden Stake (QLP800A-TM)
- Design Toscano Fountains, Garden Statues & Sculptures